Beli kayu papan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hikari Perforated Board (Rak Papan Berlubang)
    Mulai

    Rp299.900

    Hikari Perforated Board (Rak Papan Berlubang)
    Deskripsi:
    -Using a space on a wall, it can be used for classification or storage of tools.-Using separately-sold mounting parts, it can be attached on a plaster board, concrete, or wood. -For storage/classification of tools. -With frame
  2. Non Brand Wooden Battens (Kayu Reng)
    Mulai

    Rp49.900

    Non Brand Wooden Battens (Kayu Reng)
    Deskripsi:
    Kayu reng adalah jenis kayu olahan yang didapatkan dari hasil konversi kayu bulat menjadi kayu berbentuk balok untuk digunakan sebagai material rangka atap.
    atribut:
    • Size (cm): 3x4x400
    • Thickness (cm): 3
    • Width (cm): 4
    • Length (cm): 400
  3. Non Brand Plywood (Triplek Cor/Multiplek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

    Non Brand Plywood (Triplek Cor/Multiplek)
    Deskripsi:
    Papan multiplek yang bisa digunakan untuk berbagai jenis kebutuhan.
    atribut:
    • Size PxL (cm): 122x244
  4. Non Brand Timber Beam (Kayu Kaso)
    Mulai

    Rp499.900

    Non Brand Timber Beam (Kayu Kaso)
    Deskripsi:
    Kayu kaso adalah jenis kayu gergajian atau material konstruksi berbentuk balok memanjang, Material ini sangat umum digunakan untuk rangka atap (usuk), penopang plafon, bekisting pengecoran, dan dinding struktural. Sering disebut juga kasau, kayu ini populer karena bobotnya ringan namun kuat.
  5. monotaro Lakban Kain (Solasi / Selotip)
    Mulai

    Rp23.900

    monotaro Lakban Kain (Solasi / Selotip)
    Deskripsi:
    Sealing, such as parcel. Light packing
    atribut:
    • Tape Thickness (mm): 0.19
    • Tape Length (m): 25
    • Color: tea
    • Tensile strength (N / 25mm): 94
    • Adhesive: Natural rubber
    • Adhesive strength (N / 25mm): 8
    • Compliant with RoHS directive:
    • Tape Type: Can be overlaid and write characters
  6. SKF Hydraulic Rod U-Cup Seal (Sil Rod)
    Mulai

    Rp50.900

    SKF Hydraulic Rod U-Cup Seal (Sil Rod)
    Deskripsi:
    These hydraulic rod/piston seals are of an unloaded U-cup, single-lip design. They are made of premium ECOPUR thermoplastic polyurethane, which improves long-term sealing performance. The optimized seal geometry provides excellent performance and a long service life
    atribut:
    • Design: S1S
    • Alternative Tolerance Class for Rod Diameter: h9
    • Extreme Lower Temperature Limit (°C): -60
    • Extreme Upper Temperature Limit (°C): 130
    • Lower Limit Deviation tol D (mm): 0 (zero)
    • Lower Limit Deviation tol L (mm): 0 (zero)
    • Lowest Operating Temperature Limit (°C): -30
    • Maximum Pressure Limit (N/mm²): 40
    • Pressure (bar): Max. 400
    • Primary Sealing Element: ECOPUR
    • Reduced Performance Temperature Lower Limit (°C): -40
    • Reduced Performance Temperature Upper Limit (°C): 120
    • Reference Temperature for Extrusion Gap (°C): 80
    • Speed (m/s): Max. 1
    • Tolerance Class for Housing Groove Diameter: H10
    • Tolerance Class for Rod Diameter: f8
    • Upper Limit Deviation tol L (mm): 0.2
    • Upper Operating Temperature Limit (°C): 110
  7. SHUTER Square Tool Hanging Board (Rak Papan Berlubang)
    Mulai

    Rp559.900

    SHUTER Square Tool Hanging Board (Rak Papan Berlubang)
    atribut:
    • Color: Black
    • Compatible for: For MS-630 + NTW/NTC(W61)+ CT(CW61)
    • Dimensions (mm): 630x2x400
  8. Non Brand Round-Hole Pegboard Hook, Bin & Toolholder (Gantungan Perkakas)
    Mulai

    Rp94.900

    Non Brand Round-Hole Pegboard Hook, Bin & Toolholder (Gantungan Perkakas)
    Deskripsi:
    These assortments come with a variety of hooks and toolholders for storing and organizing items on round-hole pegboard. The hooks are used for hanging storage, and the toolholders are shaped for displaying tools on the pegboard.
  9. WAKI Pegboard (Papan Berlubang)
    Mulai

    Rp339.900

    WAKI Pegboard (Papan Berlubang)
    Deskripsi:
    Enjoy storage according to the space! The perforated board uses natural wood. Please enjoy the unique texture of natural materials such as the difference in color and pattern. The front side is painted with "prevention of hand stains". There are also parts such as special hooks, gypsum board mounting brackets, and telescopic pole mounting brackets (sold separately).
    atribut:
    • Material: China plywood (F4)
    • Hole Diameter (φmm): 5
    • Painting: Table (urethane paint), back (no paint)
    • Hole Distance (mm): 25
    • Dimensions, Height H x Width W x Thickness t (mm): 600x300x5.5
  10. SHUTER Workstation Square Hole Hanging Plate
    Mulai

    Rp1.199.900

  11. Sika SikaCim Bonding Adhesive (Cairan Perekat Mortar)
    Mulai

    Rp76.900

    Sika SikaCim Bonding Adhesive (Cairan Perekat Mortar)
    Deskripsi:
    A polyvinyl acetate emulsion bonding agent. It is added to cement to increase the bond strengthbetween old and new concrete. SikaCim Bonding Adhesive is compatible with all types of Portland cement including Sulphate Resisting cement, high alumina cement and gypsum plaster.
    atribut:
    • Volume (ml): 900
    • Color: White
    • Packaging: Jerry Can
    • Chemical Base: Polyvinyl Accetate Emulsion
    • Shelf Life: 12 months if stored in original unopened container
    • Storage Conditions: Store in dry, cool and shaded place
    • Density (kg/L): ~1.0
  12. Non Brand Clipboard Wooden (Papan Jalan)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp5.900

Daftar Harga kayu papan Terbaru October 2026
Hikari Perforated Board (Rak Papan Berlubang)Rp299.900
Non Brand Wooden Block (Kayu Balok)Rp60.900
Non Brand Wooden Battens (Kayu Reng)Rp49.900
Non Brand Plywood (Triplek Cor/Multiplek)Rp79.900
CONSUSS Gasket FerruleRp1.099.900
Non Brand Timber Beam (Kayu Kaso)Rp499.900
Osaka Sanitary Ferrule Gasket EPDM A Type (Gasket Ferrule EPDM)Rp47.900
monotaro Lakban Kain (Solasi / Selotip)Rp23.900
SKF Hydraulic Rod U-Cup Seal (Sil Rod)Rp50.900
SHUTER Square Tool Hanging Board (Rak Papan Berlubang)Rp559.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait